Leather Palm Gloves, Cowhide, Gunn Cut, Full Finger, Safety Cuff, Cotton/Poly Liner, Gray, XS, 1 PR

  • Mfr # 5AJ36

  • Zoro # G0054047


product price:  $3.59
/pr

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AJ36
Zoro #
G0054047
UPC #
190735103999
Country of Origin
Bangladesh

Dimensions

Glove Size
XS
Glove Length Style
Standard
Size- Numeric
6
Size- Alpha
XS

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
B, C
Stitching Material
Polyester
Insulated
No
Glove Back Material
Cotton, Polyester
Lining
Unlined
Sold As
Pair
Leather Glove Style
Work
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Leather Palm
Palm Color
Gray
Hand Protection Style
Glove
Glove Back Color
Blue/Red
Series
Condor
Includes Double Palm
No
Reflective Backing
No
Lining Material
Unlined
Palm Style
Split
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.