Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Red/White, 2XL, 1 PR

  • Mfr # 2MDC3

  • Zoro # G0054214


product price: $6.15
/pr

Key Features

Color
Red/White
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDC3
Zoro #
G0054214
UPC #
190735059838
Country of Origin
Bangladesh

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Color
Red/White
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
Glove Back Material
Cotton
Lining
Unlined
Insulated
No
Stitching Material
Polyester
Sold As
Pair
Leather Glove Style
Work
Cut-Resistance Coverage
Not Tested
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Palm Material
Cowhide
Reflective Backing
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Series
Condor
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
Glove Back Color
Red/White
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Palm Color
Gray
Lining Material
Unlined
Palm Style
Split
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.