Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Red Striped, XL, PR

  • Zoro #: G0054187
  • Mfr #: 4NHD6

$3.14

  • Leather Palm Type: Split
  • Leather Glove Item: Leather Work Gloves
  • Insulated: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHD6 Specifications

  • Zoro #: G0054187
  • Mfr #: 4NHD6
Leather Palm Type: Split Leather Glove Item: Leather Work Gloves
Insulated: No Leather Palm Material: Cowhide
Thumb Style: Straight Lining: Unlined
Color: Red Item: Leather Palm Gloves
Cuff: Knit Wrist Stitching Material: Polyester
Glove Cut: Clute Back Material: Striped Cotton
Glove Back Material: Cotton Grade of Leather: A/B
Glove Leather Grade: A, B Sold As: Pair
Hand: Left and Right Cut: Clute
Size: XL Glove Size: XL
Application: Construction, Landscaping, HVAC, Warehousing, General Purpose Brand and Series: Condor
Glove Backing Material: Red/Gray Cotton Leather Grade: Premium
Leather Glove Style: Leather Palm Knit Glove Liner Material: Cotton
Cuff Style: Knit Leather Glove Liner Type: Cotton Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Palm Gloves, Brand and Series Condor, Cuff Style Knit, Glove Back Material Cotton, Glove Cut Clute, Glove Liner Material Cotton, Glove Size XL, Leather Glove Style Leather Palm Knit, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHD6