Zoro Homepage

Leather Gloves, Safety Cuff, Wing Thumb, Full Finger, L, 12 PK

  • Mfr # 826XE3

  • Zoro # G115544199


product price: $40.89
/pk 12, $3.41/ea

Key Features

Thumb Style
Wing
Glove Liner Material
Polyester
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826XE3
Zoro #
G115544199
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L
Cuff Length
2 3/4 in
Size- Numeric
9
Size- Alpha
L
Glove Length
10 1/4 in

Details

Item
Leather Gloves
Thumb Style
Wing
Glove Liner Material
Polyester
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Pairs per Package
12
Oil-Resistant
No
EN 388 Impact Rated
No
Reflective Backing
No
Glove Back Material
Canvas, Cowhide
Cuff Material
Canvas
Insulated
No
Palm Style
Double Layer
Palm Color
Blue
Cuff Color
Gray, Red
Leather Palm Process
Split
Glove Coating Coverage
Uncoated
Glove Hand Style
Left and Right
Stitching Material
Polyester
Series
Condor
Glove Back Color
Gray/Red
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
Knuckle Protection Material
Cowhide
Glove Features
Double Palm
Leather Cut Location
Shoulder
Leather Glove Style
Work
Includes Double Palm
Yes
Palm Material
Cowhide
Sold As
Pair
Glove Construction
Cut and Sewn

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection General Purpose, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Polyester, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.