Leather Gloves, Safety Cuff, Wing Thumb, Full Finger, XL, 12 PK
Mfr # 826XE4
Zoro # G115544205
product price: $40.89
/pk 12, $3.41/eaKey Features
Thumb Style
Wing
Glove Liner Material
Polyester
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826XE4
Zoro #
G115544205
UPC #
-
Country of Origin
India
Dimensions
Glove Size
XL
Glove Length
10 3/4 in
Size- Numeric
10
Size- Alpha
XL
Cuff Length
2 3/4 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection General Purpose, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Polyester, Leather Grade Standard, Oil-Resistant No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.