Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/White, XL, 1 PR
Mfr # 3AT34
Zoro # G0054503
product price: $8.49
/prKey Features
Color
Blue/White
Thumb Style
Wing
Glove Liner Material
Polyester Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3AT34
Zoro #
G0054503
UPC #
190735089750
Country of Origin
India
Dimensions
Glove Size
XL
Glove Length Style
Standard
Glove Length
10 3/4 in
Size- Alpha
XL
Cuff Length
2 3/4 in
Size- Numeric
10
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Polyester Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.