Leather Gloves, Spandex, Slip-On Cuff, Wing Thumb, Brown, XL, 1 PR
Mfr # 48WU52
Zoro # G6423518
product price: $8.99
/prKey Features
Glove Size
XL
Color
Brown
Thumb Style
Wing
Glove Materials
Spandex
Leather Grade
A/B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48WU52
Zoro #
G6423518
UPC #
190735939949
Country of Origin
India
Dimensions
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Details
Item
Leather Gloves
Color
Brown
Thumb Style
Wing
Glove Materials
Spandex
Leather Grade
A/B
Cuff Style
Slip-On
Glove Cut
Gunn
Stitching Material
Polyester
Sold As
Pair
Glove Back Material
Spandex(R)
Application
Mechanical Work
Insulated
No
Leather Palm Process
Tanned
Lining
Unlined
Glove Leather Grade
A, B
Palm Material
Suede Cowhide
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Lining Material
Unlined
Palm Style
Suede
Shop By
Closeouts
Description
Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.