Leather Gloves, Cowhide, Knit Cuff, Wing Thumb, Full Finger, Lime, S, 1 PR

  • Mfr # 4NHE9

  • Zoro # G0060952


product price:  $9.79
/pr

Key Features

Color
Lime
Thumb Style
Wing
Glove Liner Material
Thinsulate
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4NHE9
Zoro #
G0060952
UPC #
190735099483
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Lime
Thumb Style
Wing
Glove Liner Material
Thinsulate
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Lining
Insulated
Insulated
Yes
Sold As
Pair
Glove Back Material
Polyester
Glove Leather Grade
A
Application
Construction, Road Crew, Warehousing, Cold Storage, General Purpose
Stitching Material
Polyester
Brand and Series
Condor
Windproof
No
Leather Glove Style
Work
Glove Back Color
High-Visibility Yellow
Min. Temp.
Not Rated
Hand Protection Style
Glove
Leather Glove Liner Type
Thinsulate Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Series
Condor
Palm Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Thinsulate(TM)
High-Visibility Features
High-Visibility Backing
Includes Double Palm
No
Includes
Palm Patch
Lining Material
Insulated
Palm Style
Split
Pairs per Package
12
Pairs Per Package
12
Glove Safety Features
High-Visibility Backing
Temp. Range
Above 32 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Knit, Glove Liner Material Thinsulate, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.