Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CWG3
Zoro #
G0007147
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Fits Chest Size
31"
Length
25"
Details
Item
LED Flashing Safety Vest
Color
Yellow/Green
ANSI Class
Unrated
Stripe Color
White
Features
360 Degrees of Visibility, Contrast White Trim
Description
LED Flashing Safety Vest, ANSI Class Unrated, Vest Size Universal, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 31 In., Stripe Color White, Vest Material Polyester Mesh, Vest Length 25 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Features 360 Degrees of Visibility, Contrast White Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.