Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1YAD2
Zoro #
G0007761
UPC #
190735052105
Country of Origin
China
Dimensions
Size
Universal
Fits Chest Size
40" to 52"
Length
18"
Details
Item
LED Flashing Safety Vest
Color
Orange/Red
ANSI Class
Unrated
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Yellow/Green
Standards
NOT ANSI RATED
Features
Flashing LED requires (2) AA Batteries, ON/OFF switch
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Description
LED Flashing Safety Vest, ANSI Class Unrated, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 In. to 52 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Flashing LED requires (2) AA Batteries, ON/OFF switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.