(Life Buoy Symbol), 6 in W x 6 in H, Square, Vinyl, 486F84

  • Mfr # 486F84

  • Zoro # G6282110


product price:  $10.99
/ea

Key Features

Legend
(Life Buoy Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F84
Zoro #
G6282110
UPC #
00194484287870
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Life Buoy Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Sign Background Color
Green
ANSI Compliant
No
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
OSHA Compliant
No
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
Green
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Symbol
State Specific Sign
No
Mirror Print
No
Sign Legend
Green
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Minimum Application Temperature
-50 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
Yes
Adhesive Type
Acrylic
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.