(Life Buoy With Line Symbol), 6 in W x 6 in H, Square, Vinyl, 486F66

  • Mfr # 486F66

  • Zoro # G6276510


product price:  $9.49
/ea

Key Features

Legend
(Life Buoy With Line Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486F66
Zoro #
G6276510
UPC #
00194484287702
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Life Buoy With Line Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
Green
Header
No Header
Legend Style
Symbol
ANSI Compliant
No
Printed Language
English
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
OSHA Compliant
No
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Legend Pictogram ID
PPEQ-832
Glow In The Dark
Yes
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Green
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
Green
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Legend Pictogram Description
Lifesaver
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Legend Style
Symbol
Material Properties
Flexible
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.