Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(Line Throwing Appliance Symbol), 6 in W x 6 in H, Square, Polycarbonate, 486F77

  • Mfr # 486F77

  • Zoro # G6258170


product price: $16.99
/ea

Key Features

Legend
(Line Throwing Appliance Symbol)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486F77
Zoro #
G6258170
UPC #
00194484287801
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Line Throwing Appliance Symbol)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Legend Style
Symbol
Header
No Header
OSHA Compliant
No
Sign Background Color
Green
Printed Language
English
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
Green
Maximum Service Temperature
190 Degrees F
Chemical Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Film Laminate
Glow In The Dark
Yes
Sign Legend
Green
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.