Locking Cylinder Cap, Yellow, Steel, 1 Max. No. of Padlocks, 1/4 in Max. Shackle Dia.

  • Mfr # 437R35

  • Zoro # G4427077


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Number of Padlocks
1
For Maximum Padlock Shackle Diameter
1/4 in
Lockout Color
Yellow
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437R35
Zoro #
G4427077
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Neck Ring Diameter
3 1/8 in
Size
9-31/32 x 3-55/64 in
Thread Size
11 UNF
Overall Height
9.97 in
Overall Width
3.86 in
For Neck Ring Diameter
3 1/8 in

Details

Item
Locking Cylinder Cap
Material
Steel
Max. Number of Padlocks
1
Lockout Color
Yellow
Standards
OSHA 1910.147
Cylinder Lockout Pressure Type
High
OSHA Compliant
Yes
Includes
(1) Brass Padlock, (1) Lockout Device, (3) Keys
Maximum Number of Padlocks
1
For Thread Type
11 UNF
Lockout Material
Steel
For Pressure Type
High

Description

Locking Cylinder Cap, For Maximum Padlock Shackle Diameter 1/4 in, For Neck Ring Diameter 3 1/8 in, For Pressure Type High, For Thread Type 11 UNF, Lockout Material Steel, Maximum Number of Padlocks 1, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Overall Height 9.97 in, Overall Width 3.86 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.