Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red

  • Mfr # 437R58

  • Zoro # G4427488


product price:  $5.99
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R58
Zoro #
G4427488
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 3/4 in
Closed Jaw Hole Size
1 in
Hasp Length
1"
Max. Shackle Dia.
1/2"
Hasp Height
4-1/2"
Dimensions
4-1/2 in L x 1-3/4 in W
Size
4-1/2 in x 1-3/4 in
Jaw Thickness
0.15 in
Shackle Dia.
0.4 in
Overall Width
1 3/4 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 29 CFR 1910.147
Includes
(1) Hasp
Hasp Finish
Stainless Steel
Coating Material
Vinyl
For Use With
Padlocks
Lockout Hasp Style
Standard
Lockout Material Finish
Vinyl Coated
Product Type
Standard Hasp
Lockout Material
Steel
Maximum Number of Padlocks
6
Header
None/No Header
Minimum Temperature
-40 Degrees F
Number of Jaws
2
Duty Rating
Medium/Standard Duty
Hasp Vertical Clearance
1 in
Hasp Closure Type
Scissor Action
Resistance Properties
Tamper Resistant
Hasp Horizontal Clearance
1 in
Labeling
No Label or Ta
Maximum Temperature
250 Degrees F
Includes Chain
No

Description

Lockout Hasp, Chain Length Not Applicable, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Scissor Action, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Tamper Resistant, Duty Rating Medium/Standard Duty, Hasp Horizontal Clearance 1 in, Hasp Style Standard, Hasp Vertical Clearance 1 in, Header None/No Header, Header Background Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.