Zoro Homepage

Lockout Kit, Black/Yellow, 9-3/4" H

  • Mfr # 437R68

  • Zoro # G4434768


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Red Labeled Lockout Hasps, (25) Lockout Tags, (3) Wall Switch Lockouts, (4) Padlocks, (6) 227V No-Hole Breaker Lockouts, (6) Multi-Pole Breaker Lockouts, (6) Single Pole Breaker Lockouts, Large Brady Plug Lockout, Small Brady Plug Lockout, Stubby Lockout Hasp, Yellow Canvas Locking Carrying Bag
For Lockout Type
Electrical Lockout
Number of Components
56
Number of Padlocks Held
4
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R68
Zoro #
G4434768
UPC #
-
Country of Origin
Germany

Dimensions

Carrying Case Dimensions
8 in D x 18 in W x 9.75 in H
Overall Height
9 3/4 in
Overall Depth
8 in
Overall Width
18 in

Details

Item
Portable Lockout Kit
Includes
(2) Red Labeled Lockout Hasps, (25) Lockout Tags, (3) Wall Switch Lockouts, (4) Padlocks, (6) 227V No-Hole Breaker Lockouts, (6) Multi-Pole Breaker Lockouts, (6) Single Pole Breaker Lockouts, Large Brady Plug Lockout, Small Brady Plug Lockout, Stubby Lockout Hasp, Yellow Canvas Locking Carrying Bag
For Lockout Type
Electrical Lockout
Number of Components
56
Number of Padlocks Held
4
Standards
OSHA 1910.147
Key Type
Keyed Different
Color
Black, Yellow
Case Style
Bag
Included Padlock Body Material
Nylon
Filled/Unfilled
Filled
Number of Padlocks Included
4
Portable
Yes
Language
English
Material
Canvas
Number of Lockouts Included
26
Number of Labels Included
2
Number of Tags Included
25
Padlock Body Material
Nylon
Filled
Yes
Carrying Case Type
Bag
Included Lockout Types
Circuit Breaker, Gate Valve, Plug, Wall Switch
Plug Lockout Type
Plug Encasing Lockout

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 26, Number of Tags Included 25, Carrying Case Type Bag, Included Lockout Types Circuit Breaker, Gate Valve, Plug, Wall Switch, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 8 in D x 18 in W x 9.75 in H, Carrying Case Material Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.