Zoro Homepage

Lockout Sign, 10" W, 7" H, 0.004" Thickness, 485W97

  • Mfr # 485W97

  • Zoro # G6294239


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Lock Out Electrical Equipment Before Performing Repairs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485W97
Zoro #
G6294239
UPC #
00194484281120
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Sign
Header
Caution
Legend
Lock Out Electrical Equipment Before Performing Repairs
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Adhesive Style
Permanent
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Metal Detectable
No
Graffiti Resistant
No
Sign Legend
Lock Out Electrical Equipment Before Performing Repairs
Sign Legend Style
Text
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Caution
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Equipment Before Performing Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.