Zoro Homepage

Lockout Sign, 10" W, 7" H, 0.004" Thickness, 485X14

  • Mfr # 485X14

  • Zoro # G6255291


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X14
Zoro #
G6255291
UPC #
00194484281281
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Sign
Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Header
Danger
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Material Properties
Flexible
Chemical Resistant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend
Lock Out Electrical Switches Before Working On Equipment
Product Type
Safety Sign

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.