Shop CONDOR

Lockout Sign, 10" W, 7" H, 0.032" Thickness, 485W99

  • Mfr # 485W99
  • Zoro # G6296847

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485W99
Zoro #
G6296847
UPC #
00194484281144
Country of Origin
United States
Item
Lockout Sign
Header
Caution
Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.212
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Chemical Resistant
Yes
Sign Header
Caution
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.212
Sign Legend Style
Text
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Power Before Opening Guards, Access Doors Or Covers, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.