Zoro Homepage

Lockout Sign, 10" W, 7" H, 0.055" Thickness, 485X12

  • Mfr # 485X12

  • Zoro # G6247129


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X12
Zoro #
G6247129
UPC #
00194484281267
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Lockout Sign
Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend
Lock Out Electrical Switches Before Working On Equipment
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
State Specific Sign
No
Material Properties
Rigid
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Metal Detectable
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Mirror Print
No
Product Type
Safety Sign

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.