Lockout Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 485X17

  • Zoro # G6296320


product price: $22.19
/ea

Key Features

Header
Danger/Peligro
Legend
Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X17
Zoro #
G6296320
UPC #
00194484281311
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Lockout Sign
Header
Danger/Peligro
Legend
Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Header Style
Text
Product Type
Safety Sign

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Entering/Bloquear El Equipo Antes De Entrar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products