Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Sign, 3-1/2" W, 5" H, 0.004" Thick

  • Mfr # 485X08

  • Zoro # G6250227


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
Breakers Locked Out
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X08
Zoro #
G6250227
UPC #
00194484281229
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Sign
Header
Danger
Legend
Breakers Locked Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Danger
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Flexible
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Mirror Print
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Breakers Locked Out
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.