Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Red, 15-1/2" H

  • Mfr # 437R75

  • Zoro # G4434759


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Lockout Type
General
Number of Components
0
Number of Padlocks Held
18
Standards
OSHA 1910.147
Legend
Padlock Control Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R75
Zoro #
G4434759
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15.5 in
Overall Width
18 in
Overall Depth
2 in

Details

Item
Lockout Station
For Lockout Type
General
Number of Components
0
Number of Padlocks Held
18
Standards
OSHA 1910.147
Legend
Padlock Control Cabinet
Number of Padlocks Included
0
Number of Hooks
18
Material
Steel
Filled/Unfilled
Unfilled
Color
Red
Included Padlock Body Material
Nylon
Lockout Visibility
No
Wall Mounting
Yes
Language
English
Portable
No
Background Color
Red
Cover Type
Closed
Padlock Body Material
Nylon
Number of Compartments
0
Station Type
Lockout Station
Number of Lockouts Included
0
Visibility Inside
None
Filled
No
Legend Type
Text
Number of Tags Included
0
Number of Hasps Included
0
Mount Type
Wall Mount

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color Red, Legend Padlock Control Cabinet, Legend Type Text, Material Steel, Mounting Location Wall, Number of Compartments 0, Number of Hooks 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.