Zoro Homepage

Lockout Station, Yellow, 16" H

  • Mfr # 437R82

  • Zoro # G4434932


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Lockout Type
General
Number of Components
0
Number of Padlocks Held
12
Standards
OSHA 1910.147
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R82
Zoro #
G4434932
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 in
Overall Height
16 in
Overall Width
14 in

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color Yellow, Legend No Legend, Material Meta, Mounting Location Wall, Number of Compartments 0, Number of Hooks 0, Number of Padlocks Held 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.