Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Yellow, 18-3/8" H

  • Mfr # 437R76

  • Zoro # G4434899


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Lockout Type
General
Number of Components
0
Number of Padlocks Held
36
Standards
OSHA 1910.147
Legend
Padlock Control Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R76
Zoro #
G4434899
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.38 in
Overall Depth
2.13 in
Overall Width
30 in

Details

Item
Lockout Station
For Lockout Type
General
Number of Components
0
Number of Padlocks Held
36
Standards
OSHA 1910.147
Legend
Padlock Control Center
Lockout Visibility
No
Portable
No
Wall Mounting
Yes
Number of Padlocks Included
0
Filled/Unfilled
Unfilled
Number of Hooks
36
Material
Steel
Included Padlock Body Material
Nylon
Language
English
Color
Red
Background Color
Red
Number of Tags Included
0
Number of Compartments
0
Cover Type
Closed
Visibility Inside
None
Number of Hasps Included
0
Filled
No
Mount Type
Wall Mount
Padlock Body Material
Nylon
Station Type
Lockout Station
Number of Lockouts Included
0
Legend Type
Text

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color Red, Legend Padlock Control Center, Legend Type Text, Material Steel, Mounting Location Wall, Number of Compartments 0, Number of Hooks 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.