Lockout Tag, Danger, Plastic, 3 1/4 in Width, 5 3/4 in Height, Write On Surface: Yes , 100 PK

  • Mfr # 48RU15

  • Zoro # G3779940


product price:  $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5 3/4 in
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48RU15
Zoro #
G3779940
UPC #
190735096758
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Operate Do Not Remove This Lock, It Is Here To Protect My Life
Material
Plastic
Write on Surface
Yes
Standards
OSHA 29 CFR 1910.147
No. of Ties Included
100
Tie Material
Nylon
Legend Style
Text
Includes
8 in Heavy-Duty 50 lb Nylon PVC Cable Ties
Grommet Material
Brass
Background Color
Red, White
Legend Color
Black
Legend/Background Color
Red, Black/White
Header Legend Color
White
Language
English
Shape
Rectangle
Includes Ties
Yes
Header Text Color
White
Number of Printed Sides
2
Resistance Properties
Chemical Resistant, Tear Resistant
Sign Material
Plastic
Sign Out Sections
Remarks
Signage Type
Tag
Fastener Type
Cable Tie
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
Danger Do Not Remove This Lock/Tag Remarks

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.