Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger, Plastic, 3 1/4 in Width, 5 3/4 in Height, Write On Surface: Yes , 100 PK

  • Mfr # 48RU18

  • Zoro # G3779916


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5 3/4 in
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48RU18
Zoro #
G3779916
UPC #
190735096789
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Standards
ANSI, OSHA
No. of Ties Included
100
Includes
8 in Heavy-Duty 50 lb Nylon PVC Cable Ties
Header Legend Color
White
Legend/Background Color
Red, Black/White
Grommet Material
Brass
Background Color
Red, White
Legend Style
Text
Legend Color
Black
Tie Material
Nylon
Shape
Rectangle
Language
English
Signage Type
Tag
For Location
Indoor, Outdoor
Number of Printed Sides
2
Header Text Color
White
Includes Ties
Yes
Sign Material
Plastic
Sign Out Sections
Remarks
Resistance Properties
Chemical Resistant, Tear Resistant
Fastener Type
Cable Tie
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Sign Header Background Color
Black/Red/White

Description

Lockout Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Plastic, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.