Zoro Homepage

Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented

  • Mfr # 35UX85

  • Zoro # G9783453


product price: $12.79
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Container Type
Bag
Container Size
25 lb
Composition
Montmorillonite Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35UX85
Zoro #
G9783453
UPC #
190735086780
Country of Origin
United States

Dimensions

Container Size
25 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Container Type
Bag
Composition
Montmorillonite Clay
Weight
25 lb
Volume Absorbed Range
0 to 9 gal
Color
Brown, Tan
Scent
Not Scented
Absorbent - Container Type
Bag
Item - Spill Control
Loose Absorbent
Specific Liquid Compatibility
Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water
Deodorizing
Yes
Silica Free
No
Pallet Quantity
70
Slip Resistant
Yes
Non-Abrasive
No
Neutralizes
Not a Neutralizer
Granular Grade
5/30 Mesh
Volume
25 lb
Product Type
Granular Sorbent
Composition Detail
Montmorillonite
Disinfecting
No
Container Type and Capacity
25 lb Bag
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume 25 lb, Volume Absorbed per Pkg. 2 gal, Granular Grade 5/30 Mesh, Deodorizing Yes

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.