LOW HEADROOM, 10 in W x 3 1/2 in H, Vertical Rectangle, Aluminum, 478X80

  • Mfr # 478X80

  • Zoro # G5872400


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Legend
LOW HEADROOM
Sign Material
Aluminum
Height
3 1/2 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X80
Zoro #
G5872400
UPC #
00194484224509
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
LOW HEADROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Background Color
Yellow
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Other Format
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Legend
Low Headroom
Write on Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.