This item is Discontinued.

Condor (Lower Lift Boat To Water Symbol), 6 in W x 6 in H, Square, Vinyl, 486G11 486G11

This item is Discontinued.

Condor

(Lower Lift Boat To Water Symbol), 6 in W x 6 in H, Square, Vinyl, 486G11 (Discontinued)

Mfr # 486G11
Zoro # G6265511
UPC # 00194484288136
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486G11
Zoro #
G6265511
UPC #
00194484288136
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Lower Lift Boat To Water Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol
ANSI Compliant
No
Header
No Header
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Sign Background Color
White
OSHA Compliant
No
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol
Sign Format
Other Format
Corrosion Resistant
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
ANSI 969 Compliant
No
Sign Legend
White
Material Properties
Flexible
Sign Mounting Location
Wall
Legend Pictogram ID
PIMO-153
Protective Coating
Clear Film Laminate
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
Average Outdoor Durability
5 yr
Glow In The Dark
Yes
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Legend Pictogram Description
Life Boat Being Lowered
Sign Header
No Header
Mirror Print
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.