Zoro Homepage

Magnetic Strip, 8" W, 1" H, PK5, 487C75

  • Mfr # 487C75

  • Zoro # G6571883


product price: $19.29
/pk 5, $3.86/ea

Key Features

Color
Yellow
For Use With
Glove Board
Height
1 in
Width
8 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C75
Zoro #
G6571883
UPC #
846642066048
Country of Origin
United States

Dimensions

Height
1 in
Width
8 in
Compatible Sign Size
12 in x 36 in

Details

Item
Magnetic Strip
Color
Yellow
For Use With
Glove Board
Material
Vinyl
Sign and Post Accessory Type
Magnetic Strip

Description

Magnetic Strip, Sign and Post Accessory Type Magnetic Strip, Compatible Sign Size 12 in x 36 in, Yellow, Vinyl, Height 1 in, Width 8 in, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.