Maintain Social Distance Sign, 17 in H, 17 in W, Polyester, Circle, English, SGF406T1717
Mfr # SGF406T1717
Zoro # G6623873
product price: $44.29
/eaKey Features
Header
No Header
Legend
Stand Here Maintain Social Distance 6Ft./2M
Width
17 in
Height
17 in
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGF406T1717
Zoro #
G6623873
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Thickness
0.027 in
Details
Item
Maintain Social Distance Sign
Header
No Header
Legend
Stand Here Maintain Social Distance 6Ft./2M
Sign Shape
Circle
Sign Material
Polyester
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Number of Panels
0
Double-Sided
No
Operating Temp. Range
-20 Degrees to 140 Degrees F
Color
Black, Yellow
Material
Polyester
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Maintain Social Distance Sign, Sign Subject Matter Social Distancing, Height 17 in, Width 17 in, Sign Material Polyester, Sign Mounting Style Adhesive Floor, Header No Header, Legend Stand Here Maintain Social Distance 6Ft./2M, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.