Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAINTENANCE DEPT., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486X89

  • Mfr # 486X89

  • Zoro # G6252379


product price: $16.99
/ea

Key Features

Legend
MAINTENANCE DEPT.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X89
Zoro #
G6252379
UPC #
00194484296568
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MAINTENANCE DEPT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
State Specific Sign
No
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Legend
Maintenance Dept.
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Maintenance Dept., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.