Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAINTENANCE DEPT., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486X92

  • Mfr # 486X92

  • Zoro # G6279469


product price: $9.79
/ea

Key Features

Legend
MAINTENANCE DEPT.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X92
Zoro #
G6279469
UPC #
00194484296599
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MAINTENANCE DEPT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Maintenance Dept.
Mirror Print
No
ANSI Standards
ANSI Z535
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
No Header
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Maintenance Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.