MAINTENANCE DEPT., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486X90

  • Mfr # 486X90

  • Zoro # G6252458


product price: $22.89
/ea

Key Features

Legend
MAINTENANCE DEPT.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X90
Zoro #
G6252458
UPC #
00194484296575
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MAINTENANCE DEPT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Sign Legend
Maintenance Dept.
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Maintenance Dept., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.