Zoro Homepage

MAINTENANCE SHOP, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486X99

  • Mfr # 486X99

  • Zoro # G6295952


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
MAINTENANCE SHOP
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X99
Zoro #
G6295952
UPC #
00194484296667
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MAINTENANCE SHOP
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend
Maintenance Shop
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Maintenance Shop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.