This item is Discontinued.

Condor Maximum Capacity, 14 in W x 10 in H, Aluminum, 60GK39 60GK39

Maximum Capacity, 14 in W x 10 in H, Aluminum, 60GK39 (Discontinued)

  • Mfr # 60GK39
  • Zoro # G1631834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60GK39
Zoro #
G1631834
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Safety Sign
Legend
Maximum Capacity
Sign Material
Aluminum
Sign Background Color
Red
Printed Language
English

Description

Safety Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Maximum Capacity, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.