This item is Discontinued.
This item is Discontinued.
Maximum Capacity ___ People, Aluminum, 10 in x 14 in (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60GK42
Zoro #
G1631490
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Safety Sign
Legend
Maximum Capacity ___ People
Sign Material
Aluminum
Sign Background Color
Yellow
Header
No Header
Printed Language
English
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Maximum Capacity ___ People, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.