Meat Wash Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468J65

  • Mfr # 468J65

  • Zoro # G5628679


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Meat Wash Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J65
Zoro #
G5628679
UPC #
00194484068912
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Meat Wash Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Header
No Header
OSHA Compliant
Yes
Sign Background Color
Red, White
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header
No Header
Adhesive Style
Permanent
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Sign Legend Style
Text
Chemical Resistant
No
Sign Legend
Meat Wash Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Meat Wash Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.