Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meat Wash Only, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468J64

  • Mfr # 468J64

  • Zoro # G5581438


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Meat Wash Only
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J64
Zoro #
G5581438
UPC #
00194484068905
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Meat Wash Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Red, White
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header
No Header
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Glow In The Dark
No
State Specific Sign
No
Sign Legend
Meat Wash Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Meat Wash Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.