This item is Discontinued.

Zoro Select Condor Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 12, Black 493V16

This item is Discontinued.

Zoro Select

Condor Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 12, Black (Discontinued)

Mfr # 493V16
Zoro # G2147383
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
493V16
Zoro #
G2147383
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
9 1/2 in

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3111X
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
Finger Style
Full Finger
Back Material
Polyester
Thumb Style
Wing
Lining
Tricot
Stitching Material
Nylon
Cuff
Hook-and-Loop
Reflective Backing
No
Includes Pinch Point Protection
No
Touchscreen Compatible
Yes
Windproof
No
Includes Double Palm
No
Touchscreen Nib
No
Glove Liner Material
Tricot
Impact Protection Coverage
Knuckles
Silicone-Free
No
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Includes Red Palm
No
Glove Safety Features
Comfortable Thermoplastic Rubber (TPR) closure. Flexible neoprene knuckle. Abrasion resistant thumb reinforcement. Terry cloth thumb sweat wipe. Comfortable mesh back of hand construction. Durable synthetic leather infused with touchscreen technology.
Low-Profile Impact Protection
No
Reinforcement Coverage
Reinforced Thumb
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Level
Not Tested
Latex-Free
No
Rope Channel Reinforcement
No
Brand and Series
Condor
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Glove Back Material
Polyester
Series
Condor
Glove Features
Pull Strap, Touchscreen Compatible
Includes Padded Palm
No
EN 388 Impact Rated
No
Knuckle Protection Material
Neoprene Rubber
Glove Hand Style
Left and Right
Includes ID Panel
No
Includes Heat Pack Pocket
No
Water Resistant
No
Glove Materials
Polyester/Synthetic Leather/Neoprene/Nylon
Anti-Static
No
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.