This item is Discontinued.

Condor Mechanics Gloves, 2XL/11, 9-1/2", PR 1AAY6

This item is Discontinued.

Condor

Mechanics Gloves, 2XL/11, 9-1/2", PR (Discontinued)

Mfr # 1AAY6
Zoro # G0027142
UPC # 190735049693
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1AAY6
Zoro #
G0027142
UPC #
190735049693
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Anti-Vibration Gloves
Palm Material
Pigskin
Palm Construction
EVA
Standards
EN388,EN420
Insulated
No
Knuckle Padding Material
Neoprene Pad
Color
Black
Hand
Left and Right
Series
IMPACTO
Cuff
Adjustable
Glove Back Material
Pigskin
Finger Style
Half Finger
Water Resistant
No
Palm Style
Double Layer, Foam Padding
Glove Materials
Nylon/Pigskin
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Includes Heat Pack Pocket
No
Glove Material Color
Black/Silver
Reflective Backing
No
Silicone-Free
Yes
Glove Construction
Cut and Sewn
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Includes Padded Palm
Yes
Glove Hand Style
Left and Right
Knuckle Protection Material
Neoprene Rubber
Brand and Series
Condor
Finger Coverage
Fingerless
Anti-Static
No
Cuff Style
Hook-and-Loop
Windproof
No
Leather Palm Process
Grain
Includes Pinch Point Protection
No
Latex-Free
Yes
Waterproof
No
Includes Double Palm
Yes
Includes ID Panel
No
Low-Profile Impact Protection
Yes
Includes Pull Strap
Yes
Stitching Material
Polyester
Includes Red Palm
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Glove Liner Material
Unlined
Glove Features
Silicone-Free, Touchscreen Compatible, Wrist Support
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
High-Visibility
No
Sold As
Pair
Vibration Dampening Method
Gel
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Leather Grade
Standard
Oil-Resistant
No
Impact Protection Style
Standard
Hand Protection Style
Glove
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Neoprene Rubber, Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards EN388, EN420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.