This item is Discontinued.

Zoro Select Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) 488C11

This item is Discontinued.

Zoro Select

Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (Discontinued)

Mfr # 488C11
Zoro # G7346381
UPC # 781513644492
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
488C11
Zoro #
G7346381
UPC #
781513644492
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3111X
Finger Style
Full Finger
Knuckle Padding Material
Neoprene
Thumb Style
Wing
Cuff
Adjustable Wrist
Stitching Material
Nylon
Closure Type
hook-and-loop
Back Material
Polyester
Lining
Tricot
Glove Back Material
Polyester
Glove Hand Style
Left and Right
Impact Protection Coverage
Knuckles
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
Yes
Includes Padded Palm
No
Reflective Backing
No
Series
Condor
Glove Liner Material
Tricot
Glove Safety Features
Comfortable Thermoplastic. Rubber (TPR) closure. Flexible neoprene knuckle. Abrasion resistant thumbreinforcement. Terry cloth thumbsweat wipe. Comfortable mesh back of hand construction. Durable synthetic leather infusedwith touchscreen technology.
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Glove Features
Padded Knuckles, Pull Strap, Touchscreen Compatible
Palm Style
Single Layer
Touchscreen Nib
No
Reinforcement Coverage
Reinforced Thumb
Low-Profile Impact Protection
No
Includes Red Palm
No
Includes Double Palm
No
Silicone-Free
No
Water Resistant
No
Includes ID Panel
No
EN 388 Impact Rated
No
Anti-Static
No
Thumb Sweat Wipe
No
Knuckle Protection Material
Neoprene
Glove Materials
Neoprene/Nylon/Polyester/Synthetic Leather
Includes Pull Strap
Yes
Latex-Free
No
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Brand and Series
Condor
Windproof
No
High-Visibility
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot
Products By Industry
Electrical

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.