This item is Discontinued.

Condor Mechanics Gloves, L, Black/Gold, Sponge/Neoprene 46UC36

Mechanics Gloves, L, Black/Gold, Sponge/Neoprene (Discontinued)

  • Mfr # 46UC36
  • Zoro # G4018065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46UC36
Zoro #
G4018065
UPC #
190735890820
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Black/Gold
Palm Material
Goatskin Leather
Application
General Work, Construction
Palm Construction
Single Layer/Reinforced/Palm Pads
Back Material
Sponge/Neoprene
Closure Type
Hook-and-Loop
Cuff
Hook-and-Loop
Finger Style
Full Finger
Thumb Style
Wing
Lining
Unlined
Knuckle Padding Material
Neoprene
Stitching Material
Nylon

Description

Mechanics Gloves, Palm Material Goatskin Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.