Zoro Homepage

Mechanics Gloves, Synthetic Leather Palm, S, Black

  • Mfr # 10D870

  • Zoro # G3839367


product price: $8.65
/pr
Sold in multiples of 2 for $17.30

Key Features

Glove Size
S
Color
Black
Glove Length
8 7/8 in
Palm Material
Synthetic Leather
Application
Fleet Mechanics, Pipe Fitters, Electricians, Millwrights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D870
Zoro #
G3839367
UPC #
190735047309
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
8 7/8 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Fleet Mechanics, Pipe Fitters, Electricians, Millwrights
Palm Construction
Reinforced Split Palm
Lining
Unlined
Finger Style
Full Finger
Thumb Style
Wing
Cuff
Elastic
Stitching Material
Polyester
Back Material
Polyester/Spandex/Foam
Knuckle Padding Material
Polyurethane/Foam
Closure Type
Hook-and-Loop
Sold As
PR
Minimum Temperature
Not Rated
Palm Style
Leather
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Polyurethane/Foam

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.