Mechanics Gloves, Synthetic Leather Palm, S, Black/Blue
Mfr # 42LA20
Zoro # G3961128
product price: $7.85
/prKey Features
Glove Size
S
Color
Black/Blue
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42LA20
Zoro #
G3961128
UPC #
190735890639
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Mechanics Gloves
Color
Black/Blue
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Back Material
Spandex/Neoprene
Finger Style
Full
Thumb Style
Full
Knuckle Padding Material
Neoprene
Cuff
Open
Closure Type
Elastic
Minimum Temperature
Not Rated
Shop By
Closeouts
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Neoprene
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.