Mechanics Gloves, Xl, Black/Gold, Sponge/Neoprene (Discontinued)
- Mfr # 46UC37
- Zoro # G4018056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46UC37
Zoro #
G4018056
UPC #
190735890813
Country of Origin
China
Details
Item
Mechanics Gloves
Color
Black/Gold
Palm Material
Goatskin Leather
Application
General Work, Construction
Palm Construction
Single Layer/Reinforced/Palm Pads
Finger Style
Full Finger
Lining
Unlined
Closure Type
Hook-and-Loop
Thumb Style
Wing
Cuff
Hook-and-Loop
Stitching Material
Nylon
Back Material
Sponge/Neoprene
Knuckle Padding Material
Neoprene
Description
Mechanics Gloves, Palm Material Goatskin Leather, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.