Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Library, 8 in W x 8 in H, Square, Polyethylene, 453K29

  • Mfr # 453K29

  • Zoro # G5797327


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Sign Material
Polyethylene
Height
8 in
Width
8 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K29
Zoro #
G5797327
UPC #
00194484156725
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Symbol
Medical Library
Legend Style
Symbol
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Sign Format
Other Format
Sign Legend
(Medical Library Symbol)
Legend Pictogram Description
(Medical Library Symbol)
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header
No Header
Metal Detectable
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Medical Library Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.