Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Records, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453K33

  • Mfr # 453K33

  • Zoro # G5182873


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Medical Records
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K33
Zoro #
G5182873
UPC #
00194484002848
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Legend
Medical Records
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Symbol
Medical Records
OSHA Compliant
No
Sign Background Color
White
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Sign Format
Other Format
Sign Header
No Header
Chemical Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Legend
Medical Records
Glow In The Dark
No
Sign Legend Background Color
Black, White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Medical Records, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.