Medical Records, 8 in W x 8 in H, Square, Polyethylene, 453K36

  • Mfr # 453K36

  • Zoro # G5854578


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Sign Material
Polyethylene
Height
8 in
Width
8 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K36
Zoro #
G5854578
UPC #
00194484156770
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol
Symbol
Medical Records
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
White
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
Black, White
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Legend
(Medical Records Symbol)
Legend Pictogram Description
(Medical Records Symbol)
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Medical Records Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.